4"X30' 16,200LB WINCH STRAP W/ FLAT HOOK
713.58800
- UNSPSC 31151906
9501045831990 2
9501045831990 2
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Breaking Strength | 16 200 lb |
| Working Load Limit | 5400 lb |
| Length | 30 ft |
| Width | 4 in |
| EAN | 0064383588005 |
Features
| Polyester webbing is strong and durable. |
| Chromate finished hardware protect against damaging your cargo |
| Yellow Polyester webbing |
Notices
Working Load Limit (WLL) is 1/3 of the breaking strength, if damaged do not use.